Motion
EMMPB
Quick Disconnect Bushing - EM Bushing, 20 mm Bore, 152.4 mm Flg OD, 66.7 mm LTB, Cast Iron Material
MI ITEM #01477664
MFR #EMMPB
Price$554.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - EM Bushing, 20 mm Bore, 152.4 mm Flg OD, 66.7 mm LTB, Cast Iron Material
MI ITEM #01477664
MFR #EMMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$554.74/each

Specifications

Dimensions

  • Barrel Diameter
    97.4 mm
  • Barrel Length
    47.6 mm
  • Bolt Circle Diameter
    127 mm
  • Bore Diameter  
    20 mm
  • Bushing Size
    EM
  • Flange Outside Diameter  
    152.4 mm
  • Flange Thickness  
    19.1 mm
  • Length Through Bore  
    66.7 mm
  • Screw Length
    70 mm
  • Screw Thread Size
    M12x1.75

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Upc Number
    698672010597
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    2260 N-m
  • UPC_NO
    698672010597

Overview

Mfr description
E X 20MM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text