Motion
FMMPB
Quick Disconnect Bushing - FM Bushing, 20 mm Bore, 168.3 mm Flg OD, 92.1 mm LTB, Cast Iron Material
MI ITEM #01477670
MFR #FMMPB
Price$1,345.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - FM Bushing, 20 mm Bore, 168.3 mm Flg OD, 92.1 mm LTB, Cast Iron Material
MI ITEM #01477670
MFR #FMMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,345.37/each

Specifications

Dimensions

  • Barrel Diameter
    112.7 mm
  • Barrel Length
    71.4 mm
  • Bolt Circle Diameter
    142.9 mm
  • Bore Diameter  
    20 mm
  • Bushing Size
    FM
  • Flange Outside Diameter  
    168.3 mm
  • Flange Thickness  
    20.6 mm
  • Length Through Bore  
    92.1 mm
  • Screw Length
    90 mm
  • Screw Thread Size
    M16x2.0

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Upc Number
    698672011181
  • Material
    Cast Iron
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    4519 N-m
  • UPC_NO
    698672011181

Overview

Mfr description
F X 20MM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text