Motion
C250A
2-1/2 in Coupling Size, Aluminum Body, PART C, Female
Mi Item #01477773
MFR #C250A
Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 in Coupling Size, Aluminum Body, PART C, Female
Mi Item #01477773
MFR #C250A

Mfr description
C250-A ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.08/each

Specifications

Dimensions

  • Coupling Size
    2-1/2 in

Details

  • Body Material
    Aluminum
  • Coupling Gender
    Female
  • Part Type
    PART C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)