Motion
A050S
1/2 in Coupling Size, Stainless Steel Body, PART A, Male
MI ITEM #01477933
MFR #A050S
Your Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in Coupling Size, Stainless Steel Body, PART A, Male
MI ITEM #01477933
MFR #A050S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.11/each(List $4.73)

Overview

Mfr description
A050S ADAPT

Specifications

  • Body Material
    Stainless Steel
  • Coupling Gender
    Male
  • Coupling Size
    1/2 in
  • Part Type
    PART A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text