Motion
A150S
1-1/2 in Coupling Size, Stainless Steel Body, PART A, Male
Mi Item #01477937
MFR #A150S
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in Coupling Size, Stainless Steel Body, PART A, Male
Mi Item #01477937
MFR #A150S

Mfr description
A150S ADAPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.75/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in

Details

  • Body Material
    Stainless Steel
  • Coupling Gender
    Male
  • Part Type
    PART A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)