Motion
B200S
2 in Coupling Size, Stainless Steel Body, PART B, Female
Mi Item #01477948
MFR #B200S
Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 in Coupling Size, Stainless Steel Body, PART B, Female
Mi Item #01477948
MFR #B200S

Mfr description
B200S CPLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.33/each

Specifications

Dimensions

  • Coupling Size
    2 in

Details

  • Body Material
    Stainless Steel
  • Coupling Gender
    Female
  • Part Type
    PART B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)