Motion
C300S
3 in Coupling Size, Stainless Steel Body, PART C, Female
Mi Item #01477968
MFR #C300S
Price$68.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 in Coupling Size, Stainless Steel Body, PART C, Female
Mi Item #01477968
MFR #C300S

Mfr description
C300S ADAPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.55/each

Specifications

Dimensions

  • Coupling Size
    3 in

Details

  • Body Material
    Stainless Steel
  • Coupling Gender
    Female
  • Part Type
    PART C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)