Motion
D050S
1/2 in Coupling Size, Stainless Steel Body, PART D, Female
MI ITEM #01477972
MFR #D050S
Your Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in Coupling Size, Stainless Steel Body, PART D, Female
MI ITEM #01477972
MFR #D050S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.38/each(List $11.94)

Overview

Mfr description
D050S CPLR

Specifications

  • Body Material
    Stainless Steel
  • Coupling Gender
    Female
  • Coupling Size
    1/2 in
  • Part Type
    PART D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text