Motion
D250S
2-1/2 in Coupling Size, Stainless Steel Body, PART D, Female
MI ITEM #01477978
MFR #D250S
Your Price$49.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 in Coupling Size, Stainless Steel Body, PART D, Female
MI ITEM #01477978
MFR #D250S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.53/each(List $56.97)

Overview

Mfr description
D250S CPLR

Specifications

  • Body Material
    Stainless Steel
  • Coupling Gender
    Female
  • Coupling Size
    2-1/2 in
  • Part Type
    PART D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text