Motion
E100S
1 in Coupling Size, Stainless Steel Body, PART E, Male
MI ITEM #01477988
MFR #E100S
Price$13.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 in Coupling Size, Stainless Steel Body, PART E, Male
MI ITEM #01477988
MFR #E100S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.12/each

Specifications

Dimensions

  • Coupling Size
    1 in

Details

  • Body Material
    Stainless Steel
  • Coupling Gender
    Male
  • Part Type
    PART E

Overview

Mfr description
E100S ADAPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought