Motion
47204
Keyless Bushings - B103 Series, 3.0000 in ID, 4.7240 in OD, 1.5940 in LTB
Mi Item #01477992
MFR #47204
Price$210.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B103 Series, 3.0000 in ID, 4.7240 in OD, 1.5940 in LTB
Mi Item #01477992
MFR #47204

Mfr description
B302300 B103 3" KEYLESS LOCKING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.69/each

Specifications

Dimensions

  • Axial Motion
    0.8 mm
  • Bolt Size
    M10 x 30
  • Bore Diameter
    3.0000 in
  • Bore Size
    3.0000 in
  • Hub Contact Pressure
    23404 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    39387 lbs
  • Outside Diameter  
    4.7240 in
  • Overall Length
    1.5940 in
  • Screw Size
    M10 x 30
  • Weight
    4.400 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    50 ft lb
  • Manufacturer Catalog Number
    B302300
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    4923 ft lb
  • Number Of Locking Screws
    8
  • Series
    B103
  • Transmissible Axial Force
    39387 lbf
  • UPC_NO
    662345043359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)