Motion
F100S
1 in Coupling Size, Stainless Steel Body, PART F, Male
Mi Item #01478002
MFR #F100S
Price$22.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 in Coupling Size, Stainless Steel Body, PART F, Male
Mi Item #01478002
MFR #F100S

Mfr description
F100S ADPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.21/each

Specifications

Dimensions

  • Coupling Size
    1 in

Details

  • Body Material
    Stainless Steel
  • Coupling Gender
    Male
  • Part Type
    PART F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)