Motion
A150B
1-1/2 in Coupling Size, Brass Body, PART A, Male
MI ITEM #01478027
MFR #A150B
List Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in Coupling Size, Brass Body, PART A, Male
MI ITEM #01478027
MFR #A150B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.26/each for your price

Overview

Mfr description
A150B ADAPT

Specifications

  • Body Material
    Brass
  • Coupling Gender
    Male
  • Coupling Size
    1-1/2 in
  • Part Type
    PART A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text