Motion
C075B
3/4 in Coupling Size, Brass Body, PART C, Female
MI ITEM #01478044
MFR #C075B
List Price$15.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 in Coupling Size, Brass Body, PART C, Female
MI ITEM #01478044
MFR #C075B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.47/each for your price

Overview

Mfr description
C075B ADAPT

Specifications

  • Body Material
    Brass
  • Coupling Gender
    Female
  • Coupling Size
    3/4 in
  • Part Type
    PART C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text