Motion
D150B
1-1/2 in Coupling Size, Brass Body, PART D, Female
MI ITEM #01478056
MFR #D150B
Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 in Coupling Size, Brass Body, PART D, Female
MI ITEM #01478056
MFR #D150B

Mfr description
D150B CPLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.23/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in

Details

  • Body Material
    Brass
  • Coupling Gender
    Female
  • Part Type
    PART D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)