Motion
F200B
2 in Coupling Size, Brass Body, PART F, Male
MI ITEM #01478075
MFR #F200B
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 in Coupling Size, Brass Body, PART F, Male
MI ITEM #01478075
MFR #F200B

Mfr description
F200B ADAPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • Coupling Size
    2 in

Details

  • Body Material
    Brass
  • Coupling Gender
    Male
  • Part Type
    PART F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)