Motion
F600B
6 in Coupling Size, Brass Body, PART F, Male
Mi Item #01478079
MFR #F600B
Price$204.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 in Coupling Size, Brass Body, PART F, Male
Mi Item #01478079
MFR #F600B

Mfr description
F600B ADAPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.90/each

Specifications

Dimensions

  • Coupling Size
    6 in

Details

  • Body Material
    Brass
  • Coupling Gender
    Male
  • Part Type
    PART F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)