Motion
W5203LLU

NTN
W5203LLU

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.8125 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #01478139
MFR #W5203LLU
Your Price$137.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5203LLU

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.8125 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #01478139
MFR #W5203LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.30/each(List $164.76)

Overview

Mfr description
W5203LLU BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    3300 lbf
  • Seal Material
    Nitrile Rubber
  • Radial Static Load Capacity
    2030 lbf
  • Seal Type
    Contact Seal
  • Cage Material
    Steel
  • Inner Ring Width
    0.8125 in, 20.638 mm
  • Configuration
    Two
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Manufacturer Upc Number
    4547359509854
  • UPC_NO
    4547359509854
  • Description
    W5203LLU BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought