Motion
CD10AABP
Linear Guide Standard Ball Carriage Profile Rail - Series: AccuMini, 10 mm Rail Size, 26 mm Wide, 40 mm Long, Load Capacity: 3553 N
Mi Item #01478294
MFR #CD10AABP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: AccuMini, 10 mm Rail Size, 26 mm Wide, 40 mm Long, Load Capacity: 3553 N
Mi Item #01478294
MFR #CD10AABP

Mfr description
CD-10-AA-B-P ACCUGLIDE CARRIAGE
  • Thomson's AccuMini Linear Guides offer a superior, patented ball control design for smooth, quiet, low friction linear motion even at high speeds.
  • AccuMini's Gothic arch ball groove geometry provides high roll moment capacity - a requirement for stand-alone applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    10 mm
  • Overall Height
    15 mm
  • Overall Length
    40 mm
  • Overall Width
    26 mm
  • Weight
    0.10 lbs

Details

  • Load Capacity
    3553 N
  • Measurement Standard
    Metric
  • Preload
    Approximately 0.03 C
  • Series
    AccuMini
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)