Overview
Mfr description
1166 X2X4 FEMALE CONN
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeFemale Connector
- End 1 StylePush to Connect
- End 1 Size1/8 in
- End 2 StyleFPT
- End 2 Size1/4 in
- Both Ends Style/TypePush to Connect X FPT
- Description Keyword1/8 in Push to Connect x 1/4 in FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data