Motion
1166x4
Push-In to Threaded Pneumatic Tubing Fitting - Body Material Brass, 2 Ports, 1/4 in Compatible Tube Outer Diameter, 1/4 Female Push-In to 1/8 Female BSP Threaded
Mi Item #01478789
MFR #1166x4
Price$12.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Threaded Pneumatic Tubing Fitting - Body Material Brass, 2 Ports, 1/4 in Compatible Tube Outer Diameter, 1/4 Female Push-In to 1/8 Female BSP Threaded
Mi Item #01478789
MFR #1166x4

Mfr description
1166 X4 FEMALE CONN
  • Designed for quick assembly without the need for a wrench
  • Ideal for pneumatic applications where space is tight
  • The product is also easily disconnected; simply depress the collet ring with two fingers and withdraw the tube
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.19/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/4 in
  • Hex Size
    12 mm
  • Overall Diameter
    0.51 in
  • Overall Length
    12 in

Details

  • Body Material
    Brass
  • Compatible Tube Series
    PT230, PT240, TP160
  • Connection 1 Short Name
    Push-In
  • Connection 2 Short Name
    BSP
  • Fitting Connection Family
    Push-In to BSP
  • Fitting Connection Type
    1/4 Female Push-In to 1/8 Female BSP Threaded
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Max Operating Temperature
    +200 °F
  • Min Operating Temperature
    -40 °F
  • Number Of Ports
    2
  • Operating Pressure Range
    Maximum of 250 psi
  • Operating Temperature Range
    -40 to +200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)