Motion
1165X2
USA Sealing Union Elbow - 1/8 in Push to Connect x 1/8 in Push to Connect, Brass
MI ITEM #01478793
MFR #1165X2
List Price$15.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Union Elbow - 1/8 in Push to Connect x 1/8 in Push to Connect, Brass
MI ITEM #01478793
MFR #1165X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.51/each for your price

Overview

Mfr description
1165 X 2 UNION ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    Push to Connect
  • End 1 Size
    1/8 in
  • End 2 Style
    Push to Connect
  • End 2 Size
    1/8 in
  • Hex Size
    0.315 in
  • Both Ends Style/Type
    Push to Connect Female to Push to Connect Female, 90° Elbow Adpater
  • Material
    Brass
  • Description Keyword
    1/8 in Push to Connect x 1/8 in Push to Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text