Motion
1169X6X8S
Push-In to Threaded Pneumatic Tubing Fitting - 90 °, 3/8 in Compatible Tube Outer Diameter, Brass Material, 1/2 Thread Size, 3/8 Female Push-In to 1/2 Male BSP Threaded
MI ITEM #01478798
MFR #1169X6X8S
Your Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Threaded Pneumatic Tubing Fitting - 90 °, 3/8 in Compatible Tube Outer Diameter, Brass Material, 1/2 Thread Size, 3/8 Female Push-In to 1/2 Male BSP Threaded
MI ITEM #01478798
MFR #1169X6X8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.05/each(List $27.52)

Overview

Mfr description
1169 X6X8S MALE ELBOW SWIVEL
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Fitting Shape
    90 °
  • Adapter Type
    90° Elbow
  • Compatible Tube Outer Diameter
    3/8 in
  • Operating Temperature Range
    -40 to +200 °F
  • Connection 1 Short Name
    Push-In
  • Body Material
    Brass
  • Connection 2 Short Name
    BSP
  • Operating Pressure Range
    Maximum of 250 psi
  • Max Operating Temperature
    +200 °F
  • Compatible Tube Series
    PT230, PT240, TP160
  • Min Operating Temperature
    -40 °F
  • Flow Control Type
    None
  • Series
    Push
  • Hex Size
    0.87 in
  • Overall Diameter
    0.65 in
  • Overall Length
    1.23 in
  • Fitting Connection Family
    Push-In to BSP
  • Fitting Connection Type
    3/8 Female Push-In to 1/2 Male BSP Threaded
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Thread Size
    1/2
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text