Motion
B52
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2810 in ID, 2.9630 in OD, 1.1500 in Width, Open, Without Snap Ring
Mi Item #01478830
MFR #B52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2810 in ID, 2.9630 in OD, 1.1500 in Width, Open, Without Snap Ring
Mi Item #01478830
MFR #B52

Mfr description
B52 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2810 in
  • Outside Diameter  
    2.9630 in
  • Overall Width  
    1.1500 in
  • Weight
    1.06 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    B52 BRG
  • Long Description
    The B52 is a 1.2810 in bore radial/deep groove ball bearing with 2.9630 in OD, 1.1500 in width, straight design, open type.
  • Manufacturer Catalog Number
    B52
  • Manufacturer Upc Number
    085311053914
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311053914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)