Motion
HK3516-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 35 mm Bore, 42 mm OD, 16 mm Width
MI ITEM #01478832
MFR #HK3516-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 35 mm Bore, 42 mm OD, 16 mm Width
MI ITEM #01478832
MFR #HK3516-2RS

Mfr description
HK3516-2RS DRAWN CUP NEEDLE BEARING
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 30x35x17
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK3516-2RS is a drawn cup needle roller bearing with a 35 mm bore diameter, sealed closure type, open ends design, 42 mm outside diameter, 16 mm overall width, and 0.08 lbs weight, ideal for sealed metric applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Standards Met
    DIN 618-2
  • UPC_NO
    C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)