Motion
JK0S080-A
Tapered Roller Bearing Assembly - 80 mm Bore, 125 mm OD, 30 mm Width
MI ITEM #01478846
MFR #JK0S080-A
List Price$596.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 80 mm Bore, 125 mm OD, 30 mm Width
MI ITEM #01478846
MFR #JK0S080-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$596.84/each for your price

Overview

Mfr description
JK0S080-A
  • Tapered roller bearings comprise an outer and inner ring with tapered raceways as well as tapered rollers in a window cage. These are single row individual bearings, usually of open design, which for technical reasons are always adjusted against a second tapered roller bearing in a mirror image arrangement. Open bearings are not self-retaining. As a result, the inner ring with the rollers and the cage can be mounted separately from the outer ring. Tapered roller bearings can support high radial and axial loads in equal measure. Depending on the arrangement, they are suitable when precise axial guidance of the shaft is required (locating bearing function), or when the bearing arrangement must have very high axial rigidity and be operated clearance-free or under preload. Tapered roller bearings are available as:
  • Single row tapered roller bearings of standard design
  • Matched tapered roller bearings (fitted in pairs in X, O or tandem arrangement, open design)
  • Integral tapered roller bearings (fitted in pairs, sealed on one side, not separable).

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    125 mm
  • Overall Width
    30 mm
  • Closure Type
    Single Seal
  • Cage Material
    Plastic
  • Operating Temperature Range
    -30 to +110 °C
  • Finish Coating
    Uncoated
  • Max Rpm
    2200 rpm
  • Series
    JK0S
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    4064327117274
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    2.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text