Motion
1R80X90X25

NTN
1R80X90X25

Inner Ring
Mi Item #01478900
MFR #1R80X90X25
Price$105.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R80X90X25

Inner Ring
Mi Item #01478900
MFR #1R80X90X25

Mfr description
1R80X90X25 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.32/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter
    90 mm
  • Overall Width
    25 mm
  • Weight
    0.553 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R80X90X25 is an inner ring with a 80 mm bore diameter, 90 mm outside diameter, and 25 mm overall width, weighing 0.553 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359253825
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359253825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)