Motion
1R40X45X40

NTN
1R40X45X40

Inner Ring
Mi Item #01478902
MFR #1R40X45X40
Price$37.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R40X45X40

Inner Ring
Mi Item #01478902
MFR #1R40X45X40

Mfr description
1R40X45X40 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.43/each

Specifications

Dimensions

  • Bore Diameter
    1.5748 in
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    1.7717 in
  • Overall Width
    1.5748 in
  • Weight
    0.234 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R40X45X40 is an inner ring with a 1.5748 in bore diameter, 1.7717 in outside diameter, and 1.5748 in overall width, weighing 0.234 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359252446
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359252446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)