Motion
ASPP206

NTN
ASPP206

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #01478907
MFR #ASPP206
Price$97.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPP206

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #01478907
MFR #ASPP206

Mfr description
ASPP206 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    33.30 mm
  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    3.7500 in
  • Bore Diameter
    30 mm
  • Overall Length
    117 mm
  • Overall Width
    40 mm
  • Weight
    0.9 lbs

Details

  • Bearing Number
    AS206
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PP206
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359007466
  • Max Rpm
    4900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4000 N
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    AS206
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    ASPP2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359007466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)