Motion
1R22X28X23

NTN
1R22X28X23

Inner Ring
MI ITEM #01478909
MFR #1R22X28X23
Price$32.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R22X28X23

Inner Ring
MI ITEM #01478909
MFR #1R22X28X23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.22/each

Specifications

Dimensions

  • Bore Diameter
    0.8661 in
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    1.1024 in
  • Overall Width
    0.9055 in
  • Weight
    0.09 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R22X28X23 is a needle roller bearing inner ring with a 0.8661 in bore diameter, 1.1024 in outside diameter, and 0.9055 in overall width, weighing 0.09 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359478143
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    4547359478143

Overview

Mfr description
1R22X28X23 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought