Motion
1R30X35X23

NTN
1R30X35X23

Inner Ring
Mi Item #01478911
MFR #1R30X35X23
Price$34.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R30X35X23

Inner Ring
Mi Item #01478911
MFR #1R30X35X23

Mfr description
1R30X35X23 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.77/each

Specifications

Dimensions

  • Bore Diameter
    1.1811 in
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    1.3780 in
  • Overall Width
    0.9055 in
  • Weight
    0.099 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R30X35X23 is a needle roller bearing with a 1.1811 in bore diameter, 1.3780 in outside diameter, and 0.9055 in overall width, weighing 0.099 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359478211
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    4547359478211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)