Motion
1R40X45X17

NTN
1R40X45X17

Inner Ring
MI ITEM #01478920
MFR #1R40X45X17
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R40X45X17

Inner Ring
MI ITEM #01478920
MFR #1R40X45X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.95/each

Specifications

Dimensions

  • Bore Diameter
    1.5748 in
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    1.7717 in
  • Overall Width
    0.6693 in
  • Weight
    0.093 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Compatible Bearing
    BK4516, HK4516
  • Long Description
    The 1R40X45X17 is a needle roller bearing with a 1.5748 in bore diameter, 1.7717 in outside diameter, and 0.6693 in overall width, weighing 0.093 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359252385
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    4547359252385

Overview

Mfr description
1R40X45X17 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text