Motion
1R100X115X32

NTN
1R100X115X32

Inner Ring
Mi Item #01478921
MFR #1R100X115X32
Price$285.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R100X115X32

Inner Ring
Mi Item #01478921
MFR #1R100X115X32

Mfr description
1R100X115X32 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.98/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter
    115 mm
  • Overall Width
    32 mm
  • Weight
    1.362 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R100X115X32 is an inner ring with a 100 mm bore diameter, 115 mm outside diameter, and 32 mm overall width, weighing 1.362 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359249989
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359249989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)