Motion
1R10X16X16

NTN
1R10X16X16

Inner Ring
Mi Item #01478922
MFR #1R10X16X16
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R10X16X16

Inner Ring
Mi Item #01478922
MFR #1R10X16X16

Mfr description
1R10X16X16 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.10/each

Specifications

Dimensions

  • Bore Diameter
    0.3937 in
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    0.6299 in
  • Overall Width
    0.6299 in
  • Weight
    0.033 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R10X16X16 is an inner ring with a 0.3937 in bore diameter, 0.6299 in outside diameter, and 0.6299 in overall width, weighing 0.033 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359249934
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359249934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)