Motion
7010DB

NTN
7010DB

Duplex Angular Contact Bearing - Back to Back, 50 mm Bore, 80 mm OD, 32 mm Width, 30 ° Contact Angle, Open
MI ITEM #01478925
MFR #7010DB
Price$886.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7010DB

Duplex Angular Contact Bearing - Back to Back, 50 mm Bore, 80 mm OD, 32 mm Width, 30 ° Contact Angle, Open
MI ITEM #01478925
MFR #7010DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$886.32/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.318 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7010DB ANGULAR CONTACT BRG
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359430899
  • Max Rpm
    9100 rpm
  • Maximum RPM (Grease)
    6800 rpm
  • Maximum RPM (Oil)
    9100 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    38500 N
  • Radial Static Load Capacity
    40000 N
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7010DB ANGULAR CONTACT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought