Motion
7202CDB/GNP5

NTN
7202CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 15 mm Bore, 35 mm OD, 22 mm Width, 15 ° Contact Angle, Open
MI ITEM #01478926
MFR #7202CDB/GNP5
List Price$767.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7202CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 15 mm Bore, 35 mm OD, 22 mm Width, 15 ° Contact Angle, Open
MI ITEM #01478926
MFR #7202CDB/GNP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$767.83/each for your price

Overview

Mfr description
7202CDB/GNP5 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.19 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14600 N
  • Radial Static Load Capacity
    9050 N
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    33000 rpm
  • Precision Rating
    ISO Class 5
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Finish Coating
    Uncoated
  • Inner Ring Width
    11 mm
  • Maximum RPM (Oil)
    33000 rpm
  • Maximum RPM (Grease)
    25000 rpm
  • Description
    7202CDB/GNP5 BRG
  • Outer Ring Width
    11 mm
  • Fillet Radius
    0.6 mm
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359436822
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text