Motion
7305BDB

NTN
7305BDB

Duplex Angular Contact Bearing - Back to Back, 25 mm Bore, 62 mm OD, 34 mm Width, 40 ° Contact Angle, Open
MI ITEM #01478931
MFR #7305BDB
Your Price$248.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7305BDB

Duplex Angular Contact Bearing - Back to Back, 25 mm Bore, 62 mm OD, 34 mm Width, 40 ° Contact Angle, Open
MI ITEM #01478931
MFR #7305BDB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$248.56/each(List $285.86)

Overview

Mfr description
7305BDB BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.04 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    40 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    39500 N
  • Radial Static Load Capacity
    29300 N
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    12000 rpm
  • Precision Rating
    ISO Class 0
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Finish Coating
    Uncoated
  • Inner Ring Width
    17 mm
  • Maximum RPM (Oil)
    12000 rpm
  • Maximum RPM (Grease)
    9100 rpm
  • Description
    7305BDB BRG
  • Outer Ring Width
    17 mm
  • Fillet Radius
    1.1 mm
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359448726
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text