Motion
HTA010T1DB/GNP4L

NTN
HTA010T1DB/GNP4L

Duplex Angular Contact Bearing - HTA Type, 50 mm Bore, 80 mm OD, 28.5 mm Width, 40 ° Contact Angle, Open
MI ITEM #01478933
MFR #HTA010T1DB/GNP4L
List Price$3,136.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA010T1DB/GNP4L

Duplex Angular Contact Bearing - HTA Type, 50 mm Bore, 80 mm OD, 28.5 mm Width, 40 ° Contact Angle, Open
MI ITEM #01478933
MFR #HTA010T1DB/GNP4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,136.48/each for your price

Overview

Mfr description
HTA010T1DB/GNP4L BALL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.03 lbs
  • Duplex Type
    HTA Type
  • Contact Angle
    40 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    29600 N
  • Radial Static Load Capacity
    55500 N
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    14600 rpm
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Finish Coating
    Uncoated
  • Inner Ring Width
    14.25 mm
  • Maximum RPM (Oil)
    14600 rpm
  • Maximum RPM (Grease)
    11500 rpm
  • Description
    HTA010T1DB/GNP4L BALL BRG
  • Outer Ring Width
    14.25 mm
  • Fillet Radius
    1 mm
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359597424
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought