Motion
HTA026AT2DB/GNP4L

NTN
HTA026AT2DB/GNP4L

Duplex Angular Contact Bearing - HTA Type, 130 mm Bore, 200 mm OD, 63 mm Width, 30 ° Contact Angle, Open
MI ITEM #01478936
MFR #HTA026AT2DB/GNP4L
Price$4,914.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA026AT2DB/GNP4L

Duplex Angular Contact Bearing - HTA Type, 130 mm Bore, 200 mm OD, 63 mm Width, 30 ° Contact Angle, Open
MI ITEM #01478936
MFR #HTA026AT2DB/GNP4L

Mfr description
HTA026AT2DB/GNP4L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,914.85/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    31.50 mm
  • Outer Ring Width
    31.50 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    63 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA026AT2DB/GNP4L
  • Duplex Type
    HTA Type
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359658514
  • Max Rpm
    7600 rpm
  • Maximum RPM (Grease)
    6100 rpm
  • Maximum RPM (Oil)
    7600 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    108000 N
  • Radial Static Load Capacity
    293000 N
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)