Motion
HTA016DBP4LV1

NTN
HTA016DBP4LV1

Duplex Angular Contact Bearing - HTA Type, 80 mm Bore, 125 mm OD, 40.5 mm Width, 40 ° Contact Angle, Open
MI ITEM #01478938
MFR #HTA016DBP4LV1
Price$6,246.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA016DBP4LV1

Duplex Angular Contact Bearing - HTA Type, 80 mm Bore, 125 mm OD, 40.5 mm Width, 40 ° Contact Angle, Open
MI ITEM #01478938
MFR #HTA016DBP4LV1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,246.78/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    20.25 mm
  • Outer Ring Width
    20.25 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5945 in
  • Precision Rating
    ISO Class 4
  • Weight
    3.75 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA016DBP4LV1 BALL BRG
  • Duplex Type
    HTA Type
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359076691
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HTA016DBP4LV1 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought