Motion
UP002
Pillow Block Ball Bearing Unit - 2-Bolt Base, 15 mm Bore, ZDC Alloy Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01479020
MFR #UP002
Price$38.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 15 mm Bore, ZDC Alloy Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01479020
MFR #UP002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    22 mm
  • Base Width
    16 mm
  • Bolt Center To Center Length
    63 mm
  • Bolt Hole Diameter
    0.2760 in
  • Bolt Size
    M6
  • Bore Diameter
    15 mm
  • Bore Inside Diameter
    0.5910 in
  • Bore Length
    0.7280 in
  • Housing Width
    0.6300 in
  • Inner Race Width
    0.7280 in
  • Inside Diameter
    0.5910 in
  • Length
    3.1500 in
  • Length Through Bore
    0.7280 in
  • Overall Height
    43 mm
  • Overall Length
    80 mm
  • Overall Width
    22 mm
  • Shaft Diameter
    15 mm
  • Weight
    0.28 lbs
  • Width
    0.6300 in, 16 mm

Details

  • Additional Details
    Extra Narrow Inner Ring | Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    2.4800 in
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P002
  • Housing Material
    ZDC Alloy
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Material
    Zinc Alloy
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    570 kgf
  • Radial Static Load Capacity
    290 kgf
  • Relubricatable
    No
  • Replacement Bearing
    U002
  • Seal Type
    Contact/Lip
  • Series
    UP000
  • Shaft Attachment
    Eccentric Locking Collar
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250104185

Overview

Mfr description
UP002 15MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought