Motion
4.01.09 S 10 BN4

HYDAC CORP
4.01.09 S 10 BN4

Hydraulic Suction Filter Element - Suction, Cartridge, Fiberglass, 10 micron
Mi Item #01479022
MFR #4.01.09 S 10 BN4
Price$280.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.01.09 S 10 BN4

Hydraulic Suction Filter Element - Suction, Cartridge, Fiberglass, 10 micron
Mi Item #01479022
MFR #4.01.09 S 10 BN4

Mfr description
4.01.09 S 10 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.29/each

Specifications

Dimensions

  • Inside Diameter
    43.80 mm | 1.724 in
  • Outside Diameter
    3.7 in | 93.7 mm
  • Overall Length
    9 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Suction
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)