Motion
B01
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7498 in ID, 2.0805 in OD, 0.7180 in Width, Open, Without Snap Ring
Mi Item #01479084
MFR #B01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7498 in ID, 2.0805 in OD, 0.7180 in Width, Open, Without Snap Ring
Mi Item #01479084
MFR #B01

Mfr description
B01 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    2.0805 in
  • Overall Width  
    0.7188 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    B01 BRG
  • Long Description
    The B01 is a 0.7498 in bore radial/deep groove ball bearing with 2.0805 in OD, 0.7180 in width, straight design, open type.
  • Manufacturer Catalog Number
    B01
  • Manufacturer Upc Number
    085311071840
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311071840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)