Motion
WJ-162120
Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 1.2500 in Width, Open
MI ITEM #01479098
MFR #WJ-162120
Your Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 1.2500 in Width, Open
MI ITEM #01479098
MFR #WJ-162120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.85/each(List $29.72)

Overview

Mfr description
WJ 162120 ROLLER ASSY

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Radial Dynamic Load Capacity
    10000 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    15100 lbf
  • Max Rpm
    18000 rpm
  • Flanges
    No Flange
  • Series
    WJ
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    ANSI/ABMA 18.2
  • UPC_NO
    605790188879
  • Weight
    0.11 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • Product Type
    Needle Roller Bearings
  • Long Description
    The WJ-162120 Needle Roller Bearing features a 1.0000 in bore diameter, 1.3125 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.11 lbs, making it suitable for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text