Motion
W5202LLUC3

NTN
W5202LLUC3

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.7500 in Width, 25 ° Contact Angle, C3, Double Sealed
MI ITEM #01479119
MFR #W5202LLUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5202LLUC3

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.7500 in Width, 25 ° Contact Angle, C3, Double Sealed
MI ITEM #01479119
MFR #W5202LLUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W5202LLUC3 BALL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.174 lbs
  • Contact Angle
    25 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    C3
  • Closure Type
    Double Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2630 lbf
  • Radial Static Load Capacity
    1580 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 0
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Inner Ring Width
    0.7500 in, 19.050 mm
  • Maximum RPM (Grease)
    13000 rpm
  • Description
    W5202LLUC3 BALL BRG
  • Outer Ring Width
    19.050 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359509823
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought