Motion
CR-1252L

NTN
CR-1252L

Tapered Roller Bearing Set - 60 mm Bore, 3.7992 in OD, 1.0630 in Width, Class 0 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #01479127
MFR #CR-1252L
Price$198.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CR-1252L

Tapered Roller Bearing Set - 60 mm Bore, 3.7992 in OD, 1.0630 in Width, Class 0 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #01479127
MFR #CR-1252L

Mfr description
CR-1252L TAPER ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.17/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    0.9331 in, 23.700 mm
  • Outside Diameter
    3.7992 in
  • Overall Width
    1.0630 in
  • Precision Rating
    Class 0
  • Weight
    1.435 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359055375
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359055375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)