Overview
Mfr description
R433001781 HEAD, F/2 1/2 MT1-HH 1 3/4R
Specifications
- Cylinder Operating Pressure3000 psi
- Bore Size2.500 in
- Rod Diameter1.750 in
- Cushion TypeNone
- StyleHigh Pressure Hydraulic
- Mounting TypeMT1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data