Motion
105616100DQF

STEARNS
105616100DQF

105616100DQF
MI ITEM #01479384
MFR #105616100DQF
Your Price$1,849.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
105616100DQF

105616100DQF
MI ITEM #01479384
MFR #105616100DQF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,849.63/each(List $2,219.55)

Overview

Mfr description
105616100DQF BRAKE ASSY-STD

Specifications

  • Brake Type
    Spring Actuated
  • Nominal Static Torque
    25 ft-lbs
  • Voltage Rating
    190/380 @ 50 Hz V ac, 208-230/460 @ 60 Hz V ac
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    1
  • Housing Material
    Aluminum
  • Standards Met
    ANSI B17.1, BISSC, CSA, NEMA 2, NEMA 4, NEMA 4x
  • Mounting Type
    C-Face
  • UPC_NO
    793699033359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text