Overview
Mfr description
PB 220 HW X 1-7/16 PIL BLK
- Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards - High Strength Ductile Iron Housings
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter1-7/16 in
- Duty TypeStandard Duty
- Locking DeviceEccentric Collar
- Seal TypeContact Seal
- Housing MaterialDuctile Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Paint
- Insert Material52100 Bearing Steel
- Max Rpm3500 rpm
- Lubrication TypeGrease
- Series200
- ApplicationGeneral Industrial
- Insert Bearing TypeEccentric Lock - Wide Inner Race
- Grease Type#2 Lithium
- Compatible Frame TypeProtected Screw
- Compatible Frame SeriesT210
- Cage MaterialNylon
- UPC_NO662798249995
- Type Of BearingLow Base
- Bearing Material52100 Steel
- Manufacturer Catalog
- Manufacturer Upc Number662798249995
- Weight3 lbs
- Features & Benefits• Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards - High Strength Ductile Iron Housings
- Locking TypeEccentric Collar
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data