Motion
72375-PP-COP-STW

BEHRINGER CORPORATION
72375-PP-COP-STW

Standard Duty Pipe Clamp - Polypropylene Halves, 2 in Pipe
Mi Item #01479556
MFR #72375-PP-COP-STW
Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BEHRINGER CORPORATION
72375-PP-COP-STW

Standard Duty Pipe Clamp - Polypropylene Halves, 2 in Pipe
Mi Item #01479556
MFR #72375-PP-COP-STW

Mfr description
72375-PP-COP-STW 2" PIPE SIZE WELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.85/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    2 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, Standard Weld Plate, 2 Hex Bolts
  • Clamp Hardware Material
    Zinc Plated Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)